!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAPER,PLATE,ROUND,5-13/16",PK1000

PAPER,PLATE,ROUND,5-13/16",PK1000

DIXIE

PAPER,PLATE,ROUND,5-13/16",PK1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPER,PLATE,ROUND,5-13/16",PK1000

PAPER,PLATE,ROUND,5-13/16",PK1000

DIXIE

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20KC02
  • Mfr. Model # SXP6PATH
  • UNSPSC # 52151502
  • CATALOGUE PAGE # 719
  • Shipping Weight 10.85 lbs

Technical Specs

  • Item Disposable Plate
  • BPI Certified No
  • Color Multi
  • Diameter 6 in
  • FSC Certified No
  • Material Paper
  • Number of Compartments 1
  • Packs per Case 4
  • Plate Type Appetizer Plate
  • SFI Certified Yes
  • Standards Not Applicable
  • Width Not Applicable
  • Weight Heavy-Weight
  • Bio-Based Yes
  • Coating/Lining Soak-Proof Shield
  • Compostable Not Compostable
  • Disposable Plate Size 5 13/16 in
  • Length Not Applicable
  • Microwave Safe Yes
  • Pack Count 250
  • Pattern Pathways
  • Recyclable Yes
  • Shape Round
  • USDA Certified Bio-based Products Yes
  • Product Series Dixie Ultra

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 90% Post-Consumer Recycled Content
    Green Certification or Other Recognition: Sustainable Forest Initiative (SFI)(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list