!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PANN CONTR FOURN, 25VCA, INTEGR

PANN CONTR FOURN, 25VCA, INTEGR

WHITE-RODGERS

PANN CONTR FOURN, 25VCA, INTEGR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
PANN CONTR FOURN, 25VCA, INTEGR

PANN CONTR FOURN, 25VCA, INTEGR

WHITE-RODGERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $278.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38XJ62
  • Mfr. Model # 50M56U751
  • UNSPSC # 40101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item Furnace Control Board
  • Board Type Integrated
  • OEM Replacement Part Number 1172550, 1183599, 325878-751, 50M56-751, CEPL13043B-01, HK42FZ004, HK42FZ007, HK42FZ008, HK42FZ009, HK42FZ011, HK42FZ013, HK42FZ016, HK42FZ034, ICM282A
  • Input Voltage 25V AC
  • Product Type Furnace Control Board
  • Overall Width 5 1/4 in
  • Heat Blower On Delay Setting 60 sec
  • Ignition Type Hot Surface Igniter
  • Connection Interface Type Spade Terminal
  • For Use With Carrier Furnace Systems
  • Number of Speed Taps 3
  • Maximum Operating Temperature 175 Degrees F
  • Heat Blower Off Delay Setting 1.33 sec
  • Terminal Designations C, DHUM, G, R, W, Y/Y2, Y1
  • Maximum Relative Humidity 93 %
  • Replacement Type OEM
  • Compatible with Brand Carrier, ICP, White-Rodgers
  • Control Voltage 25V
  • Items Controlled Air Cleaners, Blowers, Gas Valves, Humidifiers, Ignitors, Inducers
  • Overall Height 7 in
  • Overall Depth 1 1/4 in
  • Number of Stages 1
  • Control Mounting Type Flush Mount
  • Twinning Compatibility Twinning Compatible
  • Furnace Control Functions Cool, High Heat, Low Heat
  • Includes Wiring Adapter
  • Standards cCSAus
  • Igniter Voltage 120V AC
  • Minimum Operating Temperature -40 Degrees F
  • Minimum Relative Humidity 5 %

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list