!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH NONMARRING ADJUSTABLE RAILS, 2,400 LB LOAD CAPACITY

SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH NONMARRING ADJUSTABLE RAILS, 2,400 LB LOAD CAPACITY

DAYTON

SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH NONMARRING ADJUSTABLE RAILS, 2,400 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH NONMARRING ADJUSTABLE RAILS, 2,400 LB LOAD CAPACITY

SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH NONMARRING ADJUSTABLE RAILS, 2,400 LB LOAD CAPACITY

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $838.57 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM30F022
  • Mfr. Model # 30F022
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 636
  • Shipping Weight 81.0 lbs

Product Details

This panel truck with nonmarring adjustable rails measures 27 1/2 inch width x 34 inch height x 38 1/2 inch length, and has a vinyl coated finish/coating. It includes three uprights and it is made out of steel. In addition, it has a 2,400-pound load capacity, and has no handle.

Technical Specs

  • ItemPanel Truck with Nonmarring Adjustable Rails
  • Rail TypeAdjustable
  • Lip StyleFlush
  • Overall Length38 1/2 in
  • Overall Height34 in
  • Deck MaterialSteel
  • Deck Gauge16 ga
  • Deck Length38 1/2 in
  • Frame Finish/CoatingVinyl Coated
  • Frame Gauge16 ga
  • Number of Levels1
  • Number of Sockets per End3
  • Caster/Wheel Configuration(2) Rigid Casters, (2) Swivel Casters
  • Caster Wheel TypeStandard
  • Caster Brake TypeSide Pedal Brake
  • Includes Reinforcing CrossbarsReinforcing Crossbars Not Included
  • Deck SurfaceNon-Slip
  • Load Capacity 2,400 lb
  • Rail Height 29 1/2 in
  • Handle Type No Handle
  • Overall Width 27 1/2 in
  • Deck Construction Open
  • Deck Finish/Coating Vinyl Coated
  • Deck Height 6 in
  • Deck Width 27 1/2 in
  • Frame Material Steel
  • Width Between Rails/Sockets 13 in
  • Number of Rails 3
  • Number of Usable Sides 2
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel/Tread Material Phenolic
  • Caster Wheel Dia. 5 in
  • Includes (3) Uprights
  • Caster Mounting Type Plate
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list