!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH ADJUSTABLE RAILS, 1,000 LB LOAD CAPACITY

SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH ADJUSTABLE RAILS, 1,000 LB LOAD CAPACITY

DURHAM

SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH ADJUSTABLE RAILS, 1,000 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH ADJUSTABLE RAILS, 1,000 LB LOAD CAPACITY

SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH ADJUSTABLE RAILS, 1,000 LB LOAD CAPACITY

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $522.61 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMPM2439CR95
  • Mfr. Model # PM-2439-CR-95
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Product Details

This panel truck with adjustable rails measures 24 1/2 inch width x 34 inch height x 39 1/2 inch length, and is grey with a powder-coated finish/coating. It includes wooden end rails with carpet, three removable dividers and it is made out of steel. In addition, it has a 1,000-pound load capacity.

Technical Specs

  • ItemPanel Truck with Adjustable Rails
  • Rail TypeAdjustable
  • Lip StyleFlush
  • Overall Width24 1/2 in
  • Deck ConstructionOpen
  • Deck Finish/CoatingPowder Coated
  • Deck Height7 5/8 in
  • Deck Width24 1/4 in
  • Frame MaterialSteel
  • Width Between Rails/Sockets8 in
  • Number of Rails3
  • Number of Usable Sides2
  • Caster/Wheel Mounting LocationStandard
  • Caster Wheel/Tread MaterialPolyurethane
  • Caster Wheel Dia.5 in
  • Assembled/UnassembledAssembled
  • IncludesWooden End Rails with Carpet, (3) Removable Dividers
  • Caster Core MaterialPolyurethane
  • Caster Wheel Width1 1/4 in
  • Load Capacity 1,000 lb
  • Rail Height 26 1/4 in
  • Overall Length 39 1/2 in
  • Overall Height 34 in
  • Deck Material Steel
  • Deck Gauge 14 ga
  • Deck Length 35 7/8 in
  • Frame Finish/Coating Powder Coated
  • Frame Gauge 14 ga
  • Number of Levels 1
  • Number of Sockets per End 3
  • Caster/Wheel Configuration (2) Rigid Casters, (2) Swivel Casters
  • Caster Wheel Type Standard
  • Caster Brake Type Side Pedal Brake
  • Colour Grey
  • Includes Reinforcing Crossbars Reinforcing Crossbars Not Included
  • Deck Surface Ribbed
  • Caster Mounting Type Plate
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list