!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PANEL TRUCK, GREY, 28¼X45X31 3/16 IN, POWDER COATED STEEL, 1,200 LB LOAD CAPACITY, 5 IN WHEEL, 14 GA, REMOVABLE HANDLE

PANEL TRUCK, GREY, 28¼X45X31 3/16 IN, POWDER COATED STEEL, 1,200 LB LOAD CAPACITY, 5 IN WHEEL, 14 GA, REMOVABLE HANDLE

DURHAM

PANEL TRUCK, GREY, 28¼X45X31 3/16 IN, POWDER COATED STEEL, 1,200 LB LOAD CAPACITY, 5 IN WHEEL, 14 GA, REMOVABLE HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PANEL TRUCK, GREY, 28¼X45X31 3/16 IN, POWDER COATED STEEL, 1,200 LB LOAD CAPACITY, 5 IN WHEEL, 14 GA, REMOVABLE HANDLE

PANEL TRUCK, GREY, 28¼X45X31 3/16 IN, POWDER COATED STEEL, 1,200 LB LOAD CAPACITY, 5 IN WHEEL, 14 GA, REMOVABLE HANDLE

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $762.87 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMPM2831CR95
  • Mfr. Model # PM-2831-CR-95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 102.0 lbs

Product Details

This panel truck measures 28 1/4 inch width x 45 inch height x 31 3/16 inch length, and is grey with a powder-coated finish/coating. It includes three removable dividers and it is made out of steel. In addition, it has a 1,200-pound load capacity, a removable handle.

Technical Specs

  • ItemPanel Truck
  • Rail TypeRemovable
  • Overall Length31 3/16 in
  • Overall Height45 in
  • Deck MaterialSteel
  • Deck Gauge14 ga
  • Deck Length27 3/4 in
  • Frame Finish/CoatingPowder Coated
  • Number of Levels4
  • Caster/Wheel Configuration(4) Swivel Casters
  • Caster Wheel/Tread MaterialPolyurethane
  • ColourGrey
  • Deck SurfaceTextured
  • Caster Frame MaterialSteel
  • Load Capacity 1,200 lb
  • Handle Type Removable
  • Overall Width 28 1/4 in
  • Deck Construction Carpeted Rails
  • Deck Finish/Coating Powder Coated
  • Deck Height 7 11/16 in
  • Deck Width 28 1/4 in
  • Frame Material Steel
  • Number of Rails 4
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Caster Wheel Dia. 5 in
  • Includes (3) Removable Dividers
  • Caster Core Material Polyurethane
  • Caster Wheel Width 1 1/4 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list