!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PANEL TRUCK,1500 LB. CAP,35INL,20-1/2INW

PANEL TRUCK,1500 LB. CAP,35INL,20-1/2INW

SNAP-LOC

PANEL TRUCK,1500 LB. CAP,35INL,20-1/2INW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PANEL TRUCK,1500 LB. CAP,35INL,20-1/2INW

PANEL TRUCK,1500 LB. CAP,35INL,20-1/2INW

SNAP-LOC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $742.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40AL26
  • Mfr. Model # SL1500PC6B
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.83 lbs

Technical Specs

  • Item Vertical Panel Truck with Removable Rails & Load-Securing Anchors
  • Load Capacity per Level 1,500 lb
  • Rail Height 31 in
  • Handle Type No Handle
  • Overall Width 20 1/2 in
  • Deck Construction Open
  • Deck Finish/Coating Rubber
  • Deck Length 32 in
  • Usable Deck per Side 17 1/2 in
  • Frame Gauge 10 ga
  • Number of Levels 1
  • Number of Sockets per End 2
  • Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake
  • Caster Wheel Type Standard
  • Caster Brake Type Side Pedal Brake
  • Colour Black
  • Includes Reinforcing Crossbars Yes
  • Deck Surface Non-Slip
  • Load Capacity 1,500 lb
  • Rail Type Removable
  • Lip Style Flush
  • Overall Length 35 in
  • Overall Height 40 in
  • Deck Material Plastic
  • Deck Height 9 1/2 in
  • Deck Width 20 1/2 in
  • Frame Material Steel
  • Width Between Rails/Sockets 17 1/2 in
  • Number of Rails 2
  • Number of Usable Sides 2
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel/Tread Material Steel
  • Caster Wheel Dia. 6 in
  • Assembled/Unassembled Unassembled
  • Includes 4-Sided Steel Frame, built In E-Track Anchor Points for Logistic Straps, 1-1/4 in Thick Steel Bars.
  • Overall LxWxH 35 in x 20-1/2 in x 40 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list