!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CAPTIVE PANEL SCREW, #8-32 THREAD, 11/32 IN L, 3/16 IN MIN THREAD L, KNURLED, PLAIN, 5 PK

CAPTIVE PANEL SCREW, #8-32 THREAD, 11/32 IN L, 3/16 IN MIN THREAD L, KNURLED, PLAIN, 5 PK

APPROVED VENDOR

CAPTIVE PANEL SCREW, #8-32 THREAD, 11/32 IN L, 3/16 IN MIN THREAD L, KNURLED, PLAIN, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPTIVE PANEL SCREW, #8-32 THREAD, 11/32 IN L, 3/16 IN MIN THREAD L, KNURLED, PLAIN, 5 PK

CAPTIVE PANEL SCREW, #8-32 THREAD, 11/32 IN L, 3/16 IN MIN THREAD L, KNURLED, PLAIN, 5 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.51 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1RB49
  • Mfr. Model # 114118-500-SS
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

This captive panel screw is made of 18-8 stainless steel and has a bright (uncoated) finish. It has an overall length of 1/2 inch and a #8-32 thread. It has a knurled head type and an inch system of measurement.

Technical Specs

  • Item Captive Panel Screw
  • Finish Bright (Uncoated)
  • Drive Socket
  • Fastener Length 11/32 in
  • Head Width 0.270 in
  • Drive Size 9/64 in
  • Head Style Round
  • Screw Size #8
  • Head Type Knurled
  • Material 18-8 Stainless Steel
  • Thread Size #8-32
  • Minimum Thread Length 3/16 in
  • Head Height 0.164 in
  • System of Measurement Inch
  • Overall Length 1/2 in
  • Type Captive Panel Screw

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list