!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PANEL MOVER TRUCK,2000 LB.

PANEL MOVER TRUCK,2000 LB.

APPROVED VENDOR

PANEL MOVER TRUCK,2000 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PANEL MOVER TRUCK,2000 LB.

PANEL MOVER TRUCK,2000 LB.

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $763.96 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39E641
  • Mfr. Model # PMWP-2436-6PU-95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.0 lbs

Technical Specs

  • Item Multiheight Vertical Panel Truck with Fixed Rails
  • Rail Type Fixed
  • Lip Style Flush
  • Overall Width 24 in
  • Deck Construction Perforated Metal
  • Deck Finish/Coating Powder Coated
  • Deck Height 9 1/8 in
  • Deck Width 24 in
  • Frame Material Steel
  • Width Between Rails/Sockets 7 in
  • Number of Rails 4
  • Caster/Wheel Configuration (4) Swivel
  • Caster Wheel Type Standard
  • Caster Brake Type No Brake Included
  • Colour Gray
  • Includes Reinforcing Crossbars No
  • Deck Surface Non-Slip
  • Load Capacity 2,000 lb
  • Rail Height 26 1/8 in, 35 3/4 in
  • Overall Length 36 in
  • Overall Height 45 in
  • Deck Material Steel
  • Deck Gauge 14 ga
  • Deck Length 36 in
  • Frame Finish/Coating Powder Coated
  • Frame Gauge 14 ga
  • Number of Levels 1
  • Number of Usable Sides 3
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel/Tread Material Polyurethane
  • Caster Wheel Dia. 6 in
  • Assembled/Unassembled Assembled
  • Includes (4) Dividers (welded)
  • Overall LxWxH 36 in x 24 in x 45 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list