!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PANEL-MOUNT PRESSURE GAUGE

PANEL-MOUNT PRESSURE GAUGE

WINTERS

PANEL-MOUNT PRESSURE GAUGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PANEL-MOUNT PRESSURE GAUGE

PANEL-MOUNT PRESSURE GAUGE

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WNRPFQ904DRY25FF
  • Mfr. Model # PFQ904-DRY-25FF
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • ItemPanel-Mount Pressure Gauge
  • Accuracy+/-1.5%
  • Process Connection TypeNPT
  • Lens MaterialPolycarbonate
  • Field FillableYes
  • Case ColourMetallic
  • Primary Pressure Range0 to 100
  • Dial ColourWhite
  • Bolt Circle Diameter2.898 in
  • Liquid-Filled CaseNo
  • Panel-MountableYes
  • Socket MaterialBrass
  • SeriesPFQ
  • Primary Scale Unitspsi
  • Ambient Operating Temperature Range-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
  • Bezel Material304 Stainless Steel
  • Blowout Safety BackNo
  • Case Depth0.772 in
  • Cleaned for Oxygen ServiceNo
  • Freeze Resistant MovementNo
  • Includes Calibration CertificateNo
  • Includes Vent PlugYes
  • Mounting TypeFront Flange
  • Non-SparkingNo
  • Pointer ColourBlack
  • Pressure Range TypePressure
  • Scale TypeDual
  • Secondary Scale UnitskPa
  • StandardsASME, CRN
  • Nominal Dial Size 2 1/2 in
  • Gauge Case Material 304 Stainless Steel
  • Process Connection Gender Male
  • Process Connection Size 1/4 in
  • Process Connection Location Center Back
  • IP/NEMA Rating IP65
  • Dry Dampening Feature None
  • Pressure Gauge Type Industrial Pressure Gauge
  • Flange Diameter 2.5 in
  • Gauge Case Liquid None
  • Compatible Process Media Air, Water
  • Sensor Material Phosphor Bronze
  • Application Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
  • Accuracy Scale Full Scale
  • Bezel Gasket Material Silicone
  • Bezel Mounting Type Crimped
  • Case Construction Welded Joint
  • Case Diameter 2.445 in
  • Dial Face Material Aluminum
  • Hazardous Location Rating Not Rated
  • Includes Mounting Hardware No
  • Manufacturer Warranty Length 5 yr
  • Movement Material Brass OT59
  • Over-Pressure Limit 25%
  • Pointer Material Aluminum
  • Process Temperature Range -40 Degrees to 200 Degrees F
  • Secondary Pressure Range 0 to 690
  • Sensor Type Bourdon Tube
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list