!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PANEL-MOUNT PRESSURE GAUGE,STEEL

PANEL-MOUNT PRESSURE GAUGE,STEEL

WINTERS

PANEL-MOUNT PRESSURE GAUGE,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PANEL-MOUNT PRESSURE GAUGE,STEEL

PANEL-MOUNT PRESSURE GAUGE,STEEL

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WNRP9U901404UC
  • Mfr. Model # P9U901404UC
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • ItemPanel-Mount Pressure Gauge
  • Accuracy+/-2-1-2%
  • Process Connection TypeNPT
  • Lens MaterialAcrylic
  • Field FillableNo
  • Process Connection LocationCenter Back
  • IP/NEMA RatingIP52
  • Dry Dampening FeatureNone
  • Pressure Gauge TypePanel-Mount Dial Pressure Gauge
  • Gauge Case LiquidNone
  • Compatible Process MediaNon-Clogging, Non-Corroding
  • Sensor MaterialPhosphor Bronze
  • SeriesP9U 90
  • Primary Scale Unitspsi
  • Ambient Operating Temperature Range-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
  • Case ConstructionWelded Joint
  • Case Diameter2.271 in
  • Cleaned for Oxygen ServiceNo
  • Freeze Resistant MovementNo
  • Includes Calibration CertificateNo
  • Includes Vent PlugNo
  • Mounting Hardware IncludedYes
  • Movement MaterialBrass
  • Over-Pressure Limit25% of Full Scale
  • Pointer MaterialAluminum
  • Process Temperature Range-40 Degrees to 150 Degrees F
  • Secondary Pressure Range0 to 410
  • Sensor TypeBourdon Tube
  • Nominal Dial Size 2 in
  • Gauge Case Material Steel
  • Process Connection Gender Male
  • Process Connection Size 1/8 in
  • For Panel Cut-Out Size 2.11 in
  • Case Colour Black
  • Primary Pressure Range 0 to 60
  • Dial Colour White
  • Liquid-Filled Case No
  • Panel-Mountable Yes
  • Socket Material Brass
  • Accuracy Grade ASME B40.100 Grade A
  • Application Compressors, Panels, Water Pressure Testing, Severe Ambient Conditions
  • Accuracy Scale Mid-Scale
  • Blowout Safety Back No
  • Case Depth 1.145 in
  • Case Finish Painted
  • Dial Face Material Aluminum
  • Hazardous Location Rating Not Rated
  • Includes Mounting Hardware Yes
  • Manufacturer Warranty Length 5 yr
  • Mounting Type U-Clamp
  • Non-Sparking No
  • Pointer Colour Black
  • Pressure Range Type Pressure
  • Scale Type Dual
  • Secondary Scale Units kPa
  • Standards ANSI/ASME, ASME, CRN
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list