!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PANEL MOUNT BANANA JACK,1000V AC/V DC,25

PANEL MOUNT BANANA JACK,1000V AC/V DC,25

POMONA

PANEL MOUNT BANANA JACK,1000V AC/V DC,25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PANEL MOUNT BANANA JACK,1000V AC/V DC,25

PANEL MOUNT BANANA JACK,1000V AC/V DC,25

POMONA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FET59310
  • Mfr. Model # 5931-0
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • ItemPanel Mount Banana Jack
  • Contact MaterialBrass
  • ColourBlack
  • Maximum Voltage1,000 V
  • Length1 in
  • FeaturesBanana Jack is Gold Plated for Superb Electrical Connection, Banana Jack Mates to Pomona S Models 5907A, 5908A and 5909A Flexible Sheathed Style of DMM Test Leads, Recommended Panel Thickness 0.28 in (7 mm), Ring Threads Onto the Insulated Body to Firmly Secure Jack to Panel
  • Maximum Operating Temperature176 Degrees F
  • Spring MaterialGold Plated Brass
  • Insulation MaterialNylon
  • Meter Connection TypeSheathed Plug
  • Contact Finish Gold Plated
  • Maximum Current 25 A
  • Body Material Gold Plated Brass
  • Instrument Safety Rating CAT III 1,000 V
  • Application Electronics
  • Contact Diameter 5/32 in
  • Includes Locking Ring
  • Standards IEC 61010-031, IEC 61010-1
  • Manufacturers Warranty Length 1 yr
  • Country of Origin France (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list