!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PANEL DOLLY CAP 350LB 20X21-1/4 STL

PANEL DOLLY CAP 350LB 20X21-1/4 STL

APPROVED VENDOR

PANEL DOLLY CAP 350LB 20X21-1/4 STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PANEL DOLLY CAP 350LB 20X21-1/4 STL

PANEL DOLLY CAP 350LB 20X21-1/4 STL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $424.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM48J126
  • Mfr. Model # 48J126
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Item Dolly
  • Deck Length 20 in
  • Deck Height 7 3/8 in
  • Deck Surface Smooth
  • Frame Finish Powder Coated
  • Handle Type (2) Removable Raised
  • Wheel Diameter 10 in
  • Wheel Type Semipneumatic
  • Wheel Bearings Roller
  • Caster Brake Type No Caster Brake
  • Hub Position Offset
  • Colour Red
  • Includes (2) Removable Uprights
  • Overall Length 20 in
  • Load Capacity 350 lbs.
  • Deck Width 12 3/4 in
  • Deck Material Steel
  • Frame Material Steel
  • Handle Length 7 3/8 in
  • Lip Height 2 in
  • Wheel Width 4 in
  • Wheel/Tread Material Rubber
  • Non-Marking Casters/Wheels Yes
  • Axle Dia. 5/8 in
  • Assembled No
  • Compatible with Product Type Windows Frames, Doors, Plywood, Panels
  • Overall Height 38 1/4 in
  • Overall Width 21 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list