!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PALM NAILER KIT

PALM NAILER KIT

STANLEY BOSTITCH

PALM NAILER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PALM NAILER KIT

PALM NAILER KIT

STANLEY BOSTITCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $270.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STBPN100K
  • Mfr. Model # PN100K
  • UNSPSC # 27131506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.65 lbs

Technical Specs

  • Item Nail Gun Kit
  • Air Inlet 1/4 in NPT
  • Air Pressure Range 70 to 125 psi
  • Min. Air Pressure 70 psi
  • Exhaust Location Top
  • Firing Mode Bump
  • Depth Control No
  • Collation Angle 0 Degrees
  • For Nail Length Range 1 3/4 in to 7 in
  • For Nail Shank Diameter 0 in to 0.160 in
  • Nail Gun Type Impact Nailer
  • Built-In Light No
  • Includes Finish Nail Nose, Hex Wrench, Large Bore Nose, Leather Comfort Glove, Nose Wrench, Spare O-Rings, Standard Nose, Tool Lubricant
  • Handle Type Palm
  • Overall Height 2 7/8 in
  • Tool Weight 2.9 lb
  • Power Source Air Powered
  • Air Pressure 80 psi
  • Max. Air Pressure 125 psi
  • Min. Hose Size 1/4 in
  • Tool Brand Bostitch
  • Tip Standard
  • Collation Style Bulk
  • For Nail Head Style Various
  • For Nail Penny Size 5d, 6d, 7d, 8d, 9d, 10d, 11d, 12d, 16d, 20d, 30d, 40d, 50d, 60d, 70d
  • Nail Capacity 1
  • Duty Rating General Duty
  • Features Magnetic Hardened Steel Nose
  • Housing Material Aluminum
  • Overall Length 4 1/8 in
  • Overall Width 3 1/2 in
  • Standards ANSI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list