!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAVY-DUTY PALLET TRUCK, LOAD CAP 6600 LB, RED, 63 X 27 X 48 IN

HEAVY-DUTY PALLET TRUCK, LOAD CAP 6600 LB, RED, 63 X 27 X 48 IN

WESCO

HEAVY-DUTY PALLET TRUCK, LOAD CAP 6600 LB, RED, 63 X 27 X 48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAVY-DUTY PALLET TRUCK, LOAD CAP 6600 LB, RED, 63 X 27 X 48 IN

HEAVY-DUTY PALLET TRUCK, LOAD CAP 6600 LB, RED, 63 X 27 X 48 IN

WESCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,426.96 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WES272670
  • Mfr. Model # 272670
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 180.0 lbs

Product Details

This red, heavy-duty pallet truck delivers on high performance with a load capacity of 6,600 lbs. It features a rubber handle and adjustable fork connecting rods, and has an overall measurement of 63 x 27 x 48 inches. The forks are 48 x 7 inches, with a 27-inch width across and seven-inch width between them.

Technical Specs

  • Item Heavy Duty Pallet Truck
  • Fork Type Adjustable
  • Maximum Lifting Height 8"
  • Width Between Forks 7"
  • Fork Width 7 in
  • Colour Red
  • Includes Rubber Handle
  • Overall Length 63"
  • Load Capacity 6,600 lbs.
  • Minimum Lifting Height 3"
  • Width Across Forks 27 in
  • Fork Length 48 in
  • Fork Style Standard
  • Features Adjustable Fork Connecting Rods
  • Overall Height 48"
  • Overall Width 27"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list