!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PALLET PRESSWOOD 48 X 40

PALLET PRESSWOOD 48 X 40

VESTIL

PALLET PRESSWOOD 48 X 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PALLET PRESSWOOD 48 X 40

PALLET PRESSWOOD 48 X 40

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESPWP4840
  • Mfr. Model # PWP4840
  • UNSPSC # 24112701
  • CATALOGUE PAGE # 620
  • Shipping Weight 81.0 lbs

Product Details

Nestable presswood pallet is great for hundreds of applications. Special nestable design allows for stacking for storage. Unit meets ISPM 15 export specifications. Rounded corners increase life expectancy and the lightweight design weighs sixty (60) percent less that conventional wood pallets.

Technical Specs

  • Item Nestable Presswood Pallet
  • Pallet Entry 4-Way
  • Dynamic Load Capacity 2,000 lbs.
  • Length 48"
  • Height 5-11/16"
  • Colour Brown
  • Standards ISPM 15 Compliant
  • Pallet Type Nestable
  • Pallet Class Block
  • Static Load Capacity 2000 lb.
  • Width 40"
  • Rackable Capacity 2000 lb.
  • Pallet Material Recycled Pressed Wood
  • Includes (1) Pallet

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains 100% Total Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list