!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PALLET FLOOR SCALE, PACKAGE WEIGHING

PALLET FLOOR SCALE, PACKAGE WEIGHING

ADAM EQUIPMENT

PALLET FLOOR SCALE, PACKAGE WEIGHING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PALLET FLOOR SCALE, PACKAGE WEIGHING

PALLET FLOOR SCALE, PACKAGE WEIGHING

ADAM EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,036.84 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5PVN4
  • Mfr. Model # GFK165A
  • UNSPSC # 41111509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • Item Floor Scale
  • Scale Type Floor
  • Weighing Surface Depth 23 5/8 in
  • Weight Capacity 165 lb
  • Scale Graduations 0.05 kg/0.1 lb
  • Overall Depth 35 3/8 in
  • Weighing Surface Height 6 in
  • Body Material Aluminium
  • Scale Functions Check Counting, Check Weighing, Dynamic/Animal Weighing, Parts Counting, Percentage Weighing
  • Scale Use Location Shipping
  • Number of Display Characters 6
  • Cord Length 4 ft
  • Display Character Height 1 5/8 in
  • Plug Type Two-Prong
  • Standards CE, CSA, UL
  • Batteries Included Batteries Included
  • Number of Batteries Included 1
  • Weighing Surface Material Die Cast Aluminum
  • Includes Rechargeable Battery
  • Scale Application Package Weighing
  • Scale Display Digital
  • Weighing Surface Width 31 1/2 in
  • Weighing Units kg, g, lb, oz, lb/oz
  • Overall Width 23 5/8 in
  • Overall Height 37 in
  • Basic Power Source Battery/Electric
  • Floor Scale Type Checkweighing
  • Scale Features Backlit Display, Date, External Calibration, Internal Rechargeable Battery, Rs-232, Tare Function, Time
  • Washdown No Washdown
  • Interface RS232
  • Colour Grey
  • Display Type LCD
  • Voltage 12V DC
  • Battery Type Sealed Lead Acid
  • Batteries Required Batteries Not Included
  • Number of Batteries Required 1
  • Calibration Certificate No Certificate

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list