!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PALLET DOLLY 48X42 3600 LB

PALLET DOLLY 48X42 3600 LB

APPROVED VENDOR

PALLET DOLLY 48X42 3600 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PALLET DOLLY 48X42 3600 LB

PALLET DOLLY 48X42 3600 LB

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $448.50 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM48J086
  • Mfr. Model # 48J086
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 644
  • Shipping Weight 96.0 lbs

Technical Specs

  • Item Dolly
  • Deck Length 48 in
  • Deck Height 9 in
  • Deck Type Open
  • For Minimum Pallet Width 42 in
  • Maximum Deck Height 9 in
  • Frame Material Steel
  • Handle Type Removable Raised
  • Caster Wheel Dia. 6 in
  • Caster Wheel Type Swivel
  • Caster Wheel Bearings Delrin
  • Caster/Roller Configuration (4) Swivel
  • Non-Marking Rollers No
  • Colour Red
  • Includes Handle
  • Overall Width 42"
  • Load Capacity 3,600 lbs.
  • Deck Width 42 in
  • Deck Surface Smooth
  • For Minimum Pallet Length 48 in
  • For Pallet Type Closed/Open
  • Minimum Deck Height 9 in
  • Frame Finish Powder Coated
  • Handle Length 39 in
  • Caster Wheel Width 2"
  • Wheel Material Plastic
  • Caster Brake Type No Caster Brake
  • Non-Marking Casters/Wheels No
  • Assembled No
  • Compatible with Product Type Bulk Bins, Containers, Crates, Pallets
  • Overall Length 48"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list