!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PALLET,BLACK,48IN.LX40IN.WX5-29/32IN.H

PALLET,BLACK,48IN.LX40IN.WX5-29/32IN.H

APPROVED VENDOR

PALLET,BLACK,48IN.LX40IN.WX5-29/32IN.H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
PALLET,BLACK,48IN.LX40IN.WX5-29/32IN.H

PALLET,BLACK,48IN.LX40IN.WX5-29/32IN.H

APPROVED VENDOR

Clearance Price :
$64.52 / EACH

Your Price : $258.06 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48KR13
  • Mfr. Model # 40X48 STCKR BLK OPN STR
  • UNSPSC # 24112505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Item Pallet
  • Pallet Entry 4-Way
  • Dynamic Load Capacity 4000 lb.
  • Length 48"
  • Height 5-7/8"
  • Pallet Material Recycled High Density Polyethylene
  • Pallet Type Stackable
  • Pallet Class Block
  • Static Load Capacity 30,000 lb.
  • Width 40"
  • Colour Black

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains 20% Post Consumer Recycled PETE

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list