!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAMMABLES SAFETY CABINET, STANDARD, 96 GALLON, 34 X 34 X 65 IN, RED, SELF-CLOSING

FLAMMABLES SAFETY CABINET, STANDARD, 96 GALLON, 34 X 34 X 65 IN, RED, SELF-CLOSING

JUSTRITE

FLAMMABLES SAFETY CABINET, STANDARD, 96 GALLON, 34 X 34 X 65 IN, RED, SELF-CLOSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAMMABLES SAFETY CABINET, STANDARD, 96 GALLON, 34 X 34 X 65 IN, RED, SELF-CLOSING

FLAMMABLES SAFETY CABINET, STANDARD, 96 GALLON, 34 X 34 X 65 IN, RED, SELF-CLOSING

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,753.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT896031
  • Mfr. Model # 896031
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 374.0 lbs

Product Details

This Sure-Grip EX Combustibles safety cabinet for paint and ink has a capacity of 96 gallons. It also features five shelves, two self-close doors, and comes in red. Flammables Safety Cabinets are red or yellow to indicate the cabinet contents to first responders.

Technical Specs

  • ItemFlammables Safety Cabinet
  • ColourRed
  • Door Handle TypeRecessed Pull Handle
  • Door TypeHinged
  • Exterior Depth34 in
  • Exterior Width34 in
  • FeaturesFail-Safe Closing Mechanism Ensures Three-Point Stainless Steel Bullet Latching System Works Every Time, Haz-Alert Reflective Warning Labels are Highly Visible Under Fire Conditions or During Power Outages When Illuminated With a Flashlight, High-Performance, Self-Latching Doors Close Easily and Securely for Maximum Protection Under Fire Conditions, U-Loc Handle Comes With a Cylinder Lock and Key Set or Accepts An Optional Padlock
  • IncludesDual Vents With Flame Arresters, (4) Adjustable Leveling Feet, Grounding Connector and Hazardous Warning Label
  • Indoor/OutdoorIndoor
  • MaterialSteel
  • NFPA 400No
  • Number of Doors2
  • Safety Storage TypeCabinet
  • Storage Chemical TypeFlammable Cabinet
  • Wall Construction18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
  • Cabinet Format Standard
  • Door Closure Type Self-Closing
  • Door Opening Width 31 3/4 in
  • EN Fire Rating Non-Combustible
  • Exterior Height 65 in
  • FM Class 6050
  • Finish Powder Coated
  • Includes Rollers No
  • Lock Type Keyed
  • NFPA 30 Yes
  • Standards FM, International Fire Code of NFPA 1 Uniform Fire Code, NFPA Code 30, OSHA
  • Number of Shelves 5
  • Storage Capacity 96 gal
  • Storage Container Type Small Containers
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list