!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAINT, GLOSS, RUST-RESISTANT, BLACK, 1 GALLON, OIL-BASED

PAINT, GLOSS, RUST-RESISTANT, BLACK, 1 GALLON, OIL-BASED

RUST-OLEUM

PAINT, GLOSS, RUST-RESISTANT, BLACK, 1 GALLON, OIL-BASED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT, GLOSS, RUST-RESISTANT, BLACK, 1 GALLON, OIL-BASED

PAINT, GLOSS, RUST-RESISTANT, BLACK, 1 GALLON, OIL-BASED

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $138.96 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM27026X155
  • Mfr. Model # 27026X155
  • UNSPSC # 31211508
  • CATALOGUE PAGE # 806
  • Shipping Weight 8.2 lbs

Product Details

This black-coloured gloss finish paint is oil-based and offers excellent rust inhibition and coverage. This product can be applied directly to metal and has a dry time of six hours, with a 30-minute dry time for recoats. This product is sold in one-gallon containers.

Technical Specs

  • Item Tremclad(R) Oil-Based Rust Paint
  • Finish Gloss
  • Dry Time Recoat 30 min.
  • Application Method Brush, Roll, Spray
  • Standards ACGIH TLV-STEL, OSHA PEL-TWA, OSHA PEL-CEILING
  • Colour Gloss Black
  • Size 3.78 L
  • Dry Time 6 hr.
  • Features Applies Directly to Metal Primer Not Required on Most Applications, Excellent Rust Coverage, Best Choice for Metal, Long Lasting Protection and Beauty

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list