!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAINT SPRAY HOSE,1/4 IDX0.5 IN ODX50 FT

PAINT SPRAY HOSE,1/4 IDX0.5 IN ODX50 FT

APPROVED VENDOR

PAINT SPRAY HOSE,1/4 IDX0.5 IN ODX50 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT SPRAY HOSE,1/4 IDX0.5 IN ODX50 FT

PAINT SPRAY HOSE,1/4 IDX0.5 IN ODX50 FT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $229.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1AGF1
  • Mfr. Model # 1AGF1
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 1703
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Airless Paint Spray Hose
  • Hose Outside Dia. 0.50
  • Hose Tube Material Nylon
  • Hose Colour Blue
  • Safety Factor 4:1
  • Standards Certified to UL-1450
  • Compatible Chemicals Antifreeze (Coolant), Paint, Paint Thinner
  • Hose Inside Dia. 1/4 in
  • Hose Length 50 ft
  • Hose Cover Material Polyurethane
  • Max. Working Pressure @ 70 F 3,000 psi
  • Temp. Range -40 Degrees to 200 Degrees F
  • Hose Configuration Coupled Assembly
  • Not Recommended Chemicals 0, Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Antifreeze (Coolant), Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Ethyl (Ethanol), Formic Acid, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Methyl (Methanol), Methyl Ethyl Ketone (MEK), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list