!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RUST PAINT FOR METAL SURFACES, GLOSS, FIRE RED, 946 ML, SOLVENT/ALKYD

RUST PAINT FOR METAL SURFACES, GLOSS, FIRE RED, 946 ML, SOLVENT/ALKYD

RUST-OLEUM

RUST PAINT FOR METAL SURFACES, GLOSS, FIRE RED, 946 ML, SOLVENT/ALKYD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUST PAINT FOR METAL SURFACES, GLOSS, FIRE RED, 946 ML, SOLVENT/ALKYD

RUST PAINT FOR METAL SURFACES, GLOSS, FIRE RED, 946 ML, SOLVENT/ALKYD

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.93 / EACH

EHC: EHC :
Min Qty 2 = $135.86

Compliance and Restrictions

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM254915
  • Mfr. Model # 254915
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Product Details

This is a fire-red, gloss paint. You can brush, roll, or spray it on metal surfaces in temperatures ranging between 32 and 90 Degrees F. This is paint meant for mild to moderate conditions. One 946-millilitre can will cover 66 to 110 square feet. It takes eight to 12 hours to dry, with a recoat dry time of 24 hours, and a cure time of 24 hours. This paint has a solvent base and an alkyd resin.

Technical Specs

  • Item Paint
  • Finish Gloss
  • Dry Time 8 - 12 hr.
  • Cure Time 24 hr.
  • Exposure Conditions Mild to Moderate
  • Resin Type Alkyd
  • Base Type Solvent
  • Colour Fire Red
  • VOC Content 400 g/L
  • Application Method Brush, Roll, Spray
  • For Use With Metal Surface

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list