!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAINT MARKG CHALK APWA GRN AEROSOL

PAINT MARKG CHALK APWA GRN AEROSOL

INDUSTRIAL CHOICE

PAINT MARKG CHALK APWA GRN AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT MARKG CHALK APWA GRN AEROSOL

PAINT MARKG CHALK APWA GRN AEROSOL

INDUSTRIAL CHOICE

https://catalogue.grainger.ca/?hybris=true
  • Item # RLM205238
  • Mfr. Model # 205238
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Inverted Marking Chalk
  • Product Type Chalk
  • Colour Family Greens
  • Surface Material Concrete, Grass, Gravel, Pavement
  • Formulation Water
  • Container Size 20 oz
  • Compatible Equipment Striping and Marking Machines
  • Application Method Marking Pistol, Marking Wand, Spray
  • Container Type Aerosol
  • Dry Time Tack Free 5 min.
  • Exposure Conditions Mild to Moderate
  • Flammability Flammable
  • Line Striping Aerosol Yes
  • Minimum Application Temperature 32 Degrees F
  • Paint Collection Temporary Marking Chalk
  • Resistance Properties Scuff-Resistant
  • Standards ANSI Z88.2, OSHA 1910.134
  • Use Location Exterior, Interior
  • Permanence Temporary
  • Paint Base Type Water
  • Paint Dispensing Style Inverted
  • Application General Purpose
  • Colour Green
  • Coverage Area 500 to 530 Linear ft/1 1/4" Stripe
  • Compatible with Manufacturer Part Number 210188, 2393000
  • Cleaning Method Thinner
  • Dry Time 10 min.
  • Duration 30 day
  • Features Easily Removed with A Wire Brush or Power Washing, Marks More Linear Feet, No-Mess Spray Tip, Provides Clean, Crisp Marks
  • For Use On Construction, Excavation, Utilities
  • Maximum Application Temperature 90 Degrees F
  • Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray
  • Paint Colour Family Greens
  • Series Number MC1800
  • Sub Brand Industrial Choice
  • Washable Yes

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list