!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINT MARKER, MIN TEMP -4 ° F, MAX TEMP 158 ° F, BULLET TIP, PERMANENT, BLACK, METAL, RUBBER

PAINT MARKER, MIN TEMP -4 ° F, MAX TEMP 158 ° F, BULLET TIP, PERMANENT, BLACK, METAL, RUBBER

MARKAL

PAINT MARKER, MIN TEMP -4 ° F, MAX TEMP 158 ° F, BULLET TIP, PERMANENT, BLACK, METAL, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT MARKER, MIN TEMP -4 ° F, MAX TEMP 158 ° F, BULLET TIP, PERMANENT, BLACK, METAL, RUBBER

PAINT MARKER, MIN TEMP -4 ° F, MAX TEMP 158 ° F, BULLET TIP, PERMANENT, BLACK, METAL, RUBBER

MARKAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.53 / EACH

EHC: EHC :
Min Qty 48 = $841.44

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in multiples of 48 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MRK96673
  • Mfr. Model # 96673
  • UNSPSC # 60121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.185 lbs

Product Details

This black security paint marker is used for indicating tampering or loosening of bolts or parts. It dries to the touch in 15 minutes and is fully cured in four days. It has a minimum temperature of -4℉ and a maximum temperature of 158℉.

Technical Specs

  • ItemPaint Marker
  • Dry Time15 min
  • Product TypePaint Marker
  • Tip MaterialPlastic
  • FeaturesPaint Marks Crack for Visual Indication of Loosening or Tampering of Bolts and Parts
  • Compatible Surfaces Metal, Rubber
  • Pigment Colour Black
  • Series Security Check Paint Marker
  • Tip Style Bullet
  • Country of Origin France (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list