!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAINT INT WHITE SEMI GLOSS GAL

PAINT INT WHITE SEMI GLOSS GAL

RUST-OLEUM

PAINT INT WHITE SEMI GLOSS GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT INT WHITE SEMI GLOSS GAL

PAINT INT WHITE SEMI GLOSS GAL

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $76.18 / GALLON

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLMZ02762
  • Mfr. Model # Z02762
  • UNSPSC # 31211506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.54 lbs

Product Details

Interior paint forms a washable, antimicrobial film to prohibit the growth of odor-causing microbes on paint film for 5 years (meets ASTM D5590 and D3273 standards). For commercial, industrial or IAQ remedial jobs. Apply with brush, roller or spray gun to many common surfaces. 2 Gallons per Case.

Technical Specs

  • Item Interior White Semi-Gloss
  • Paint Colour Family Whites
  • Finish Semi-Gloss
  • Coverage 529-577 sq. ft.
  • Dry Time Recoat 2 hr.
  • Application Method Brush, Roller or Spray Gun
  • Paint Base Type Latex
  • Colour White
  • Size 1 gal.
  • VOC Content Less Than 50 g/L
  • Paint Sub-Brand Rust-Oleum(R)
  • Features Durable, Long Lasting Finish, Self-priming - Sticks to Surfaces Without Sanding, Fade Resistant, Resists Dirt and Moisture

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list