!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENAMEL PAINT FOR METAL SURFACES, INTERIOR/EXTERIOR, GLOSS, SILVER GREY, 1 GAL, ACRYLIC

ENAMEL PAINT FOR METAL SURFACES, INTERIOR/EXTERIOR, GLOSS, SILVER GREY, 1 GAL, ACRYLIC

RUST-OLEUM

ENAMEL PAINT FOR METAL SURFACES, INTERIOR/EXTERIOR, GLOSS, SILVER GREY, 1 GAL, ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENAMEL PAINT FOR METAL SURFACES, INTERIOR/EXTERIOR, GLOSS, SILVER GREY, 1 GAL, ACRYLIC

ENAMEL PAINT FOR METAL SURFACES, INTERIOR/EXTERIOR, GLOSS, SILVER GREY, 1 GAL, ACRYLIC

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $150.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM315506
  • Mfr. Model # 315506
  • UNSPSC # 31211508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.97 lbs

Product Details

This is a one-gallon pail of silver-grey, acrylic enamel paint. It is for both interior and exterior jobs, on metal surfaces. This paint has a gloss finish. Apply in temperatures down to 40 Degrees F, using a brush, roll, or spray. Each gallon will cover 150 to 270 square feet and has a net weight of 9.974 litres. This paint dries in 15 minutes, with a recoat dry time of two hours. It will cure in seven days.

Technical Specs

  • Item Paint
  • Coating Type DTM Coating
  • Series Number High Performance 3800
  • Base Type Acrylic
  • Surface Material Concrete, Masonry, Metal, Steel
  • Colour Silver Gray
  • Coverage Area 150 to 270 sq ft/gal
  • Container Size 1 gal
  • Container Type Can
  • Activator Properties Fast Cure, Low VOC
  • Dry Time to Recoat 2 hr
  • For Use With Metal Surface
  • Maximum Application Temperature 100 Degrees F
  • Minimum Application Temperature 50 Degrees F
  • Resin Type Acrylic
  • Sheen Gloss
  • Standards USDA Acceptable
  • Use Location Exterior, Interior
  • Activator, Base, Paint or Primer Base
  • Number of Components 1-Step System
  • Coating Application Low VOC
  • Surface Texture Rough, Smooth
  • Finish Gloss
  • Dry Time 15 min.
  • VOC Content Less Than 250 g/L
  • Colour Family Grays
  • Cure Time 7 days
  • Application Method Brush, Roll, Spray
  • Exposure Conditions Interior/Exterior
  • Heat Resistant Yes
  • Maximum Temperature Resistance 200 Degrees F
  • Primer Required No
  • Resistance Properties Corrosion Resistant
  • Shelf Life 3 yr
  • System Series 3800

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list