!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAINT,GLOSS,5 GAL.,WHITE

PAINT,GLOSS,5 GAL.,WHITE

KRYLON INDUSTRIAL

PAINT,GLOSS,5 GAL.,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT,GLOSS,5 GAL.,WHITE

PAINT,GLOSS,5 GAL.,WHITE

KRYLON INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $580.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYK000Z6841-20
  • Mfr. Model # K000Z6841-20
  • UNSPSC # 31211504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.66 lbs

Technical Specs

  • Item Paint
  • Coating Type Corrosion Resistant Coating
  • Series Number K-Z6800
  • Base Type Acrylic
  • Surface Material Aluminum, Concrete, Drywall, Galvanized Metal, Iron, Masonry, Painted Surfaces, Steel, Wood
  • Colour White
  • Coverage Area 140 to 225 sq ft/gal
  • Container Size 5 gal
  • Container Type Pail
  • Activator Properties None
  • Dry Time to Recoat 5 hr
  • For Use With Aluminum,Galvanized Steel,Steel,Concrete,Iron
  • Maximum Temperature Resistance 250 Degrees F
  • Resin Type Acrylic
  • Sheen Gloss
  • Use Location Exterior, Interior
  • Activator, Base, Paint or Primer Base
  • Number of Components 1-Step System
  • Coating Application Standard
  • Surface Texture Rough, Smooth
  • Finish Gloss
  • Dry Time 5 hr.
  • VOC Content Less Than 100 g/L
  • Colour Family Whites
  • Cure Time 30 days
  • Application Method Airless Spray, Brush, Roller, Spray
  • Exposure Conditions Interior/Exterior
  • Maximum Application Temperature 120 Degrees F
  • Minimum Application Temperature 50 Degrees F
  • Resistance Properties Corrosion Resistant, Moisture Resistant, Rust Resistant
  • System Series None

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list