!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAINT, WHITE

PAINT, WHITE

KRYLON

PAINT, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT, WHITE

PAINT, WHITE

KRYLON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $197.80 / EACH

EHC: EHC :
Min Qty 4 = $791.20

Compliance and Restrictions

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYK00110404-16
  • Mfr. Model # K00110404-16
  • UNSPSC # 31211504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.229 lbs

Technical Specs

  • Item Rust Tough(R) 250 Paint
  • Coating Type DTM Coating
  • Series Number 250
  • Coating Application Low VOC
  • Surface Texture Sanded, Smooth
  • Colour Gloss White
  • Coverage Area 481 to 963 sq ft/gal
  • Container Size 1 gal
  • Container Type Can
  • Application Method Conventional Spray, Airless Spray, Electrostatic Spray, Dip
  • Exposure Conditions Harmful Vapor, Use Adequate Ventilation
  • For Use With Steel
  • Maximum Application Temperature 120 Degrees F
  • Primer Required No
  • Resistance Properties Chip Resistant, Corrosion Resistant, Crack Resistant, Peel Resistant
  • Shelf Life 36 mo
  • Use Location Exterior, Interior
  • Activator, Base, Paint or Primer Base
  • Number of Components 1-Step System
  • Sub Brand Rust Tough
  • Base Type Solvent
  • Surface Material Aluminum, Steel, Wood
  • Dry Time 1 - 2 hr.
  • VOC Content Less than 250 g/L
  • Colour Family Whites
  • Cure Time 7 day
  • Dry Time to Recoat 12 to 24 hr
  • Finish Gloss
  • Heat Resistant Flammable
  • Minimum Application Temperature 40 Degrees F
  • Resin Type Alkyd Enamel
  • Sheen Gloss
  • System Series Rust Tough

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list