!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FINISHING PAD, SOFT, HOOK-AND-LOOP, 1,200 TO 1,500 MAX RPM, 3 IN DIA, WHITE, FOAM

FINISHING PAD, SOFT, HOOK-AND-LOOP, 1,200 TO 1,500 MAX RPM, 3 IN DIA, WHITE, FOAM

NORTON

FINISHING PAD, SOFT, HOOK-AND-LOOP, 1,200 TO 1,500 MAX RPM, 3 IN DIA, WHITE, FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FINISHING PAD, SOFT, HOOK-AND-LOOP, 1,200 TO 1,500 MAX RPM, 3 IN DIA, WHITE, FOAM

FINISHING PAD, SOFT, HOOK-AND-LOOP, 1,200 TO 1,500 MAX RPM, 3 IN DIA, WHITE, FOAM

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.58 / EACH

EHC: EHC :
Min Qty 10 = $215.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN05460
  • Mfr. Model # 05460
  • UNSPSC # 27112702
  • CATALOGUE PAGE # 428
  • Shipping Weight 0.02 lbs

Product Details

This white finishing pad is designed for small spot repair areas and has a three-inch diameter. It uses a hook-and-loop attachment type and has a maximum revolution per minute of 1,200 to 1,500. This buffing/polishing pad is made out of wool and is intended to be used with Norton Liquid Ice Extra-Cut. This product is step one in a three-step polishing process.

Technical Specs

  • Item 3" White Finishing Foam Pad
  • Size 3"
  • Material Foam
  • For Use With Mothers(R) Foam Pad Polish
  • Type Pad
  • Max. RPM 1200-1,500
  • Application Buffing/Polishing
  • Package Quantity 10

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list