!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BACK-UP PADS, MEDIUM FLEXIBILITY/SPIRAL PATTERN, 9 IN DIA, BACK MOUNTING SIZE 5/8"-11, RUBBER

BACK-UP PADS, MEDIUM FLEXIBILITY/SPIRAL PATTERN, 9 IN DIA, BACK MOUNTING SIZE 5/8"-11, RUBBER

CGW ABRASIVES

BACK-UP PADS, MEDIUM FLEXIBILITY/SPIRAL PATTERN, 9 IN DIA, BACK MOUNTING SIZE 5/8"-11, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BACK-UP PADS, MEDIUM FLEXIBILITY/SPIRAL PATTERN, 9 IN DIA, BACK MOUNTING SIZE 5/8"-11, RUBBER

BACK-UP PADS, MEDIUM FLEXIBILITY/SPIRAL PATTERN, 9 IN DIA, BACK MOUNTING SIZE 5/8"-11, RUBBER

CGW ABRASIVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CGW48239
  • Mfr. Model # 48239
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.37 lbs

Product Details

Use this disc backup pad with standard spiral pattern for sanding, grinding, polishing, and surface preparation applications. For use with coarse grits, it has a diameter of nine inches and a back mounting thread size of 5/8"-11. The backup pad has a medium flexibility and includes spiral ribs that provide contact points and form channels for air flow, extending the life of the disc. The larger air holes offer a cooler operating area. This backup pad is made from rubber and is without a nut.

Technical Specs

  • ItemBack-Up Pad
  • Body MaterialRubber
  • Back Mounting Size 5/8"-11

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list