!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PACKER BOTTLE,120ML,PLASTIC,WIDE,PK48

PACKER BOTTLE,120ML,PLASTIC,WIDE,PK48

QORPAK

PACKER BOTTLE,120ML,PLASTIC,WIDE,PK48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PACKER BOTTLE,120ML,PLASTIC,WIDE,PK48

PACKER BOTTLE,120ML,PLASTIC,WIDE,PK48

QORPAK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.62 / PACKAGE of 48

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39D741
  • Mfr. Model # PLC-06591
  • UNSPSC # 24122002
  • CATALOGUE PAGE # 214
  • Shipping Weight 3.85 lbs

Technical Specs

  • Item Bottle
  • Labware Capacity - Metric 120mL
  • Bottle/Jar Shape Round
  • Labware Basic Material Plastic
  • Includes Closure Yes
  • Sterile/Non-Sterile Non-Sterile
  • Labware Clarity Transparent
  • Labware Closure Liner Material F217
  • Autoclavable No
  • Labware Closure Colour White
  • Labware Nominal Capacity - English 4 oz
  • Diameter 49mm
  • Labware Height - English 3.62"
  • Labware Capacity - English 4 oz
  • Mouth Wide
  • Bottle/Jar Type Sampling
  • Labware Body Material Polyethylene Terephthalate (PET)
  • Labware Screw Closure Size 38-400mm
  • Pre-Cleaned None
  • Labware Closure Type Screw On
  • Labware Closure Material Polypropylene
  • Labware Body Colour Clear
  • Labware Closure Liner Design Flat
  • Labware Nominal Capacity - Metric 120 mL
  • Graduation Range Not Specified
  • Labware Height - Metric 92 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list