!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
605 LIGHT DUTY PACKAGING TAPE, CLEAR, 72 YD, 1 IN W, 2.5 MIL, CHEMICAL/UV-RESISTANT, 36 PK

605 LIGHT DUTY PACKAGING TAPE, CLEAR, 72 YD, 1 IN W, 2.5 MIL, CHEMICAL/UV-RESISTANT, 36 PK

SCOTCH

605 LIGHT DUTY PACKAGING TAPE, CLEAR, 72 YD, 1 IN W, 2.5 MIL, CHEMICAL/UV-RESISTANT, 36 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
605 LIGHT DUTY PACKAGING TAPE, CLEAR, 72 YD, 1 IN W, 2.5 MIL, CHEMICAL/UV-RESISTANT, 36 PK

605 LIGHT DUTY PACKAGING TAPE, CLEAR, 72 YD, 1 IN W, 2.5 MIL, CHEMICAL/UV-RESISTANT, 36 PK

SCOTCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $364.63 / CASE of 36

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM605-1X72
  • Mfr. Model # 605-1X72
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Product Details

This 36-pack of 605 packaging tape is clear. It is designed for use in industries like food and beverage, general maintenance and repair and meets the standards for FDA 21 CFR. This light duty packaging tape has a tensile strength of 22 lb/in with a thickness of 2.5 mil and is chemical-resistant, UV-resistant.

Technical Specs

  • ItemPackaging Tape
  • Tape AdhesiveAcrylic
  • Tape Thickness2.5 mil
  • Imperial Tape Width1 in
  • Metric Tape Width25.4 mm
  • StandardsUS FDA 21 CFR 175.105
  • Tape Core Diameter3 in
  • Tape Colour Clear
  • Tape Tensile Strength 22 lb/in
  • Imperial Tape Length 72 yd
  • Metric Tape Length 65.83 m
  • Series 605
  • Tape Backing Material Polypropylene
  • Tape Elongation 57%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list