!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GREASE PUMP TROLLEY, AIR-OPERATED, HIGH PRESSURE, FOR 120 LB CONTAINERS

GREASE PUMP TROLLEY, AIR-OPERATED, HIGH PRESSURE, FOR 120 LB CONTAINERS

MACNAUGHT PUMPS

GREASE PUMP TROLLEY, AIR-OPERATED, HIGH PRESSURE, FOR 120 LB CONTAINERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREASE PUMP TROLLEY, AIR-OPERATED, HIGH PRESSURE, FOR 120 LB CONTAINERS

GREASE PUMP TROLLEY, AIR-OPERATED, HIGH PRESSURE, FOR 120 LB CONTAINERS

MACNAUGHT PUMPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,512.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MCNP6TR
  • Mfr. Model # P6TR
  • UNSPSC # 40151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

This air-operated, high-pressure grease pump trolley is an air operated system with a 50:1 pump ratio. It fits 120 pound containers and includes a P6001 pump unit, lid, rubber edged follower plate, B2 booster gun, Supergrip coupler, high-pressure swivel, and a high-pressure grease hose.

Technical Specs

  • ItemAir-Operated Grease Pump/Trolley
  • Pump Ratio50:1
  • Fits Container Size 120 lbs.
  • Includes P6001 Pump Unit, Lid and Rubber Edged Follower Plate, B2 Booster Gun, Ky Supergrip Coupler, ZSB High Pressure Swivel, 4M High Pressure Grease Hose
  • Country of Origin Australia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list