!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED OVERHEAD, WITH 35FT CORD, 13,000 LUMENS

LED OVERHEAD, WITH 35FT CORD, 13,000 LUMENS

SOUTHWIRE

LED OVERHEAD, WITH 35FT CORD, 13,000 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED OVERHEAD, WITH 35FT CORD, 13,000 LUMENS

LED OVERHEAD, WITH 35FT CORD, 13,000 LUMENS

SOUTHWIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $381.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WDST60100W35
  • Mfr. Model # T60100W35
  • UNSPSC # 39112011
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Product Details

This overhead light requires no assembly. In addition, it includes extended whip, spring loaded quick mount hook and a bulb. Plus it meets the standards for cULus listed. It also has 100 watts, a screw in bulb base, and a three-year manufacturer's warranty.

Technical Specs

  • ItemOverhead Light
  • Bulb Spacing5 ft
  • Head Diameter6.5 in
  • Lighting TechnologyLED
  • Mount TypeHook
  • Operating Voltage120 to 277V AC
  • Overall Height11.3 in
  • String Overall Length1 ft
  • Wattage100 W
  • Job Light TypeLED Overhead
  • Includes BulbYes
  • Current0.83 A
  • IncludesExtended Whip, Spring Loaded Quick Mount Hook
  • Manufacturer Warranty Length3 yr
  • Plug TypeStraight Blade
  • Bulb Base Type Screw In
  • Colour Temperature 5,000K
  • IP Rating Not IP Rated
  • Maximum Brightness 13,000 lm
  • Number of Bulb Fixtures 1
  • Overall Depth 15.74 in
  • Power Cord Length 35 ft
  • Switch Type No Switch
  • Hazardous Location Specification Not Rated
  • Power Source Corded
  • Brightness Levels 13,000 lm
  • Features No Assembly Required
  • Lamp Guard Stainless Steel
  • NEMA Plug Configuration 5-15
  • Standards cULus Listed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list