!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TYPE 15 SERIES ELECTRODE OVEN, STEEL, DIGITAL THERMOMETER

TYPE 15 SERIES ELECTRODE OVEN, STEEL, DIGITAL THERMOMETER

PHOENIX

TYPE 15 SERIES ELECTRODE OVEN, STEEL, DIGITAL THERMOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TYPE 15 SERIES ELECTRODE OVEN, STEEL, DIGITAL THERMOMETER

TYPE 15 SERIES ELECTRODE OVEN, STEEL, DIGITAL THERMOMETER

PHOENIX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,303.18 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PHX1205530
  • Mfr. Model # 1205530
  • UNSPSC # 23150000
  • CATALOGUE PAGE # 1449
  • Shipping Weight 80.0 lbs

Product Details

Portable rod oven. Type 15, 120/240 VAC at 600 watts, electrode capacity 150 pounds, adjustable thermostat, 100 Degrees to 300 Degrees F (38 Degrees to 149 Degrees C), at-a-glance digital thermometer, removable power cord with locking inlet, insulated latching lid, high visibility powder coated finish.

Technical Specs

  • Item Electrode Oven
  • Chamber Width 14 in
  • Maximum Weight Capacity 150 lb
  • Minimum Operating Temperature 100 Degrees F
  • Voltage 120 to 240V AC
  • Heating Elements 600 W
  • Insulation Thickness 1 1/2 in
  • Includes Digital Thermometer
  • Chamber Depth 20 in
  • Material Steel
  • Maximum Operating Temperature 300 Degrees F
  • Mount Type Portable
  • Colour Yellow
  • Insulation Fibreglass
  • Series Type 15

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list