!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OVEN CLEANER, FLASHPOINT 93.3 ° C, VOC 0%, BRONZE, 3.78 L, CASE 4

OVEN CLEANER, FLASHPOINT 93.3 ° C, VOC 0%, BRONZE, 3.78 L, CASE 4

SUMA

OVEN CLEANER, FLASHPOINT 93.3 ° C, VOC 0%, BRONZE, 3.78 L, CASE 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OVEN CLEANER, FLASHPOINT 93.3 ° C, VOC 0%, BRONZE, 3.78 L, CASE 4

OVEN CLEANER, FLASHPOINT 93.3 ° C, VOC 0%, BRONZE, 3.78 L, CASE 4

SUMA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $256.49 / CASE of 4

EHC: EHC :
Min Qty 4 = $1,025.96
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # DRC957278280
  • Mfr. Model # 957278280
  • UNSPSC # 47131822
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.65 lbs

Product Details

Remove heavy oils with this oven cleaner that has a recommended dilution of 1:12. This cleaner has a 93.3 Degrees C flashpoint with 0% VOC. It is Kosher and there are four bottles per case.

Technical Specs

  • Item Oven Cleaner
  • Fragrance Glycol Ether
  • Recommended Dilution 1:12
  • Colour Bronze
  • Container Type Plastic Jug
  • Standards KOSHER
  • VOC Content 0%
  • Flash Point 93.3 Degrees C

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list