!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OVEN CLEANER,AERO. SPRAY CAN,538 GR,CA12

OVEN CLEANER,AERO. SPRAY CAN,538 GR,CA12

ZEP

OVEN CLEANER,AERO. SPRAY CAN,538 GR,CA12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OVEN CLEANER,AERO. SPRAY CAN,538 GR,CA12

OVEN CLEANER,AERO. SPRAY CAN,538 GR,CA12

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $177.18 / CASE of 12

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEPCAOVGR19
  • Mfr. Model # CAOVGR19
  • UNSPSC # 47131819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.3 lbs

Technical Specs

  • Item Oven Cleaner
  • Container Size 20 oz
  • Ready to Use/Concentrated Ready to Use
  • Standards NSF Rated
  • Recommended Dilution Ready to Use
  • VOC Content 8 %
  • pH Value Alkaline
  • Biodegradable No
  • Colour Gray
  • Minimum Effective Temperature 200 Degrees F
  • Phosphate Free Yes
  • Properties Butyl Free, Nonflammable, Phosphate Free
  • Container Type Aerosol Spray Can
  • Cleaner Form Liquid
  • Fragrance Fruity
  • Product Series No Series
  • Nonflammable Yes
  • pH Level 13 to 14
  • Base Formula Chemical Based Solvent
  • Butyl Free Yes
  • Maximum Effective Temperature 200 Degrees F
  • NSF Rating A8
  • Primary Chemical None
  • Surfaces for Use On Cast Iron Ovens, Glass, Stainless Steel

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list