OUTLET STRIP, 10 OUTLETS, 6 FT CORD, 15 A MAX, GREY, NEMA 5-15P, ALUMINUM
OUTLET STRIP, 10 OUTLETS, 6 FT CORD, 15 A MAX, GREY, NEMA 5-15P, ALUMINUM
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This outlet strip is made of aluminum, and is grey. In addition, it meets the standards for cETLus. It has length of 13 inches, width of 3 5/8-inch, and a height of 2 1/8 in, along with a cord that measures six feet. It also has a NEMA 5-15P plug configuration, clip mounting, 10 outlets, 14 AWG wire, and NEMA 5-15R receptacle configuration.
Technical Specs
Item Outlet Strip
Housing Material Aluminum
Max. Amps 15 A
Number of Power Switches 1
Number of Outlet Rows 2
Plug Configuration NEMA 5-15P
Mounting Style Clip
Medical Facility Use Not Allowed
Number of Conductors 3
Outlet Center Distance 2 in
Width 3 5/8 in
Circuit Breaker 1
Application Commercial and Industrial
Total Number of Outlets 10
Cord Length 6 ft
Power Indicator Yes
Receptacle Configuration NEMA 5-15R
Wire Size 14 AWG
Colour Grey
Number of Transformer Outlets 0
Voltage 125V AC
Length 13 in
Height 2 1/8 in
Standards cETLus
Country of Origin China
(subject to change)
Alternate Products
EATON TRIPP LITE SERIES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$135.37
/ EACH