!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SURGE PROTECTOR OUTLET STRIP, 6 OUTLETS, NEMA 5-15R, NEMA 5-15P, 6 FT CORD, BEIGE

SURGE PROTECTOR OUTLET STRIP, 6 OUTLETS, NEMA 5-15R, NEMA 5-15P, 6 FT CORD, BEIGE

POWER FIRST

SURGE PROTECTOR OUTLET STRIP, 6 OUTLETS, NEMA 5-15R, NEMA 5-15P, 6 FT CORD, BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURGE PROTECTOR OUTLET STRIP, 6 OUTLETS, NEMA 5-15R, NEMA 5-15P, 6 FT CORD, BEIGE

SURGE PROTECTOR OUTLET STRIP, 6 OUTLETS, NEMA 5-15R, NEMA 5-15P, 6 FT CORD, BEIGE

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS53XH84
  • Mfr. Model # 36864
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This surge protector outlet strip is made of metal and is beige. It includes instruction manual with warranty information. In addition, it meets the standards for UL 1449. It has length of 1¾-inch, width of 1¾-inch, and a height of 1¾-inch, along with a cord that measures six feet. It is for use with AC Powered Distribution, and is suitable for commercial and industrial applications. It also has 1,200, 60 Hz, NEMA 5-15P plug, keyhole mounting, six outlets.

Technical Specs

  • ItemSurge Protector Outlet Strip
  • ColourBeige
  • Communication PortNone
  • ApplicationCommercial and Industrial
  • Max. Amps15 A
  • Receptacle ConfigurationNEMA 5-15R
  • Wire Size14 AWG
  • USB Charging Port0
  • Number of Conductors3
  • Length1 3/4 in
  • Mounting StyleKeyhole
  • Width1 3/4 in
  • Trade DesignationSJT
  • Outlet Center Distance28.5 mm
  • Hz60 Hz
  • IncludesInstruction Manual with Warranty Information
  • Total Number of Outlets 6
  • Cord Length 6 ft
  • Rated Joules 1,200 J
  • Housing Material Metal
  • Power Indicator Yes
  • Plug Configuration NEMA 5-15P
  • Number of Transformer Outlets 2
  • Medical Facility Use Outside Patient Care Areas (UL 1449)
  • Voltage 120V AC
  • Max. Surge Current 45 kA
  • Noise Attenuation Up to 40 dB
  • Height 1 3/4 in
  • Circuit Breaker 1
  • For Use With AC Powered Distribution
  • Standards UL 1449
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list