!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OUTLET STRIP, 12 OUTLETS, 6 FT CORD, 15 A MAX, GREY, NEMA 5-15P, ALUMINUM

OUTLET STRIP, 12 OUTLETS, 6 FT CORD, 15 A MAX, GREY, NEMA 5-15P, ALUMINUM

POWER FIRST

OUTLET STRIP, 12 OUTLETS, 6 FT CORD, 15 A MAX, GREY, NEMA 5-15P, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OUTLET STRIP, 12 OUTLETS, 6 FT CORD, 15 A MAX, GREY, NEMA 5-15P, ALUMINUM

OUTLET STRIP, 12 OUTLETS, 6 FT CORD, 15 A MAX, GREY, NEMA 5-15P, ALUMINUM

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $168.03 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP52NY33
  • Mfr. Model # 52NY33
  • UNSPSC # 39121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Product Details

This outlet strip is made of aluminum, and is grey. In addition, it meets the standards for cULus. It has length of seven inches, width of 1 5/8-inch, and a height of 1¼ inch, along with a cord that measures six feet. It is suitable for workbench and cabinet applications. It also has a NEMA 5-15P plug configuration, clip mounting, 12 outlets, 14 AWG wire, and NEMA 5-15R receptacle configuration.

Technical Specs

  • Item Outlet Strip
  • Housing Material Aluminum
  • Max. Amps 15 A
  • Number of Power Switches 1
  • Number of Outlet Rows 1
  • Plug Configuration NEMA 5-15P
  • Mounting Style Clip
  • Medical Facility Use Not Allowed
  • Number of Conductors 3
  • Outlet Center Distance 5 5/8 in
  • Width 1 5/8 in
  • Circuit Breaker 1
  • Application Workbench and Cabinet
  • Total Number of Outlets 12
  • Cord Length 6 ft
  • Power Indicator Yes
  • Receptacle Configuration NEMA 5-15R
  • Wire Size 14 AWG
  • Colour Grey
  • Number of Transformer Outlets 0
  • Voltage 125V AC
  • Length 77 in
  • Height 1 1/4 in
  • Standards cULus

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list