This outlet strip is made of metal and is beige. In addition, it meets the standards for UL 1363. It has length of 12 inches, width of 4¾-inch, and a height of 1¾-inch, along with a cord that measures six feet. It also has a NEMA 5-15P plug configuration, keyhole mounting, six outlets, 14 AWG wire, and NEMA 5-15R receptacle configuration.
Technical Specs
ItemOutlet Strip
Housing MaterialMetal
Max. Amps15 A
Number of Power Switches1
Number of Outlet Rows1
Plug ConfigurationNEMA 5-15P
Mounting StyleKeyhole
Medical Facility UseOutside Patient Care Areas (UL 1363)