!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OUTLET STRIP, 6 OUTLETS, 15 FT CORD, 15 A MAX, GREY, NEMA 5-15P, 12 IN L

OUTLET STRIP, 6 OUTLETS, 15 FT CORD, 15 A MAX, GREY, NEMA 5-15P, 12 IN L

POWER FIRST

OUTLET STRIP, 6 OUTLETS, 15 FT CORD, 15 A MAX, GREY, NEMA 5-15P, 12 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
OUTLET STRIP, 6 OUTLETS, 15 FT CORD, 15 A MAX, GREY, NEMA 5-15P, 12 IN L

OUTLET STRIP, 6 OUTLETS, 15 FT CORD, 15 A MAX, GREY, NEMA 5-15P, 12 IN L

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS53XH87
  • Mfr. Model # 53XH87
  • UNSPSC # 39121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Product Details

This outlet strip is made of metal and is grey. In addition, it meets the standards for UL 1363. It has length of 12 inches, width of 5¾-inch, and a height of 1¾-inch, along with a cord that measures 15 feet. It also has a NEMA 5-15P plug configuration, keyhole mounting, six outlets, 14 AWG wire, and NEMA 5-15R receptacle configuration.

Technical Specs

  • Item Outlet Strip
  • Housing Material Metal
  • Max. Amps 15 A
  • Number of Power Switches 1
  • Number of Outlet Rows 1
  • Plug Configuration NEMA 5-15P
  • Mounting Style Keyhole
  • Medical Facility Use Outside Patient Care Areas (UL 1363)
  • Number of Conductors 3
  • Outlet Center Distance 1 1/8 in
  • Length 12 in
  • Height 1 3/4 in
  • Standards UL 1363
  • Application Commercial and Industrial
  • Total Number of Outlets 6
  • Cord Length 15 ft
  • Power Indicator No
  • Receptacle Configuration NEMA 5-15R
  • Wire Size 14 AWG
  • Colour Grey
  • Number of Transformer Outlets 0
  • Voltage 120V AC
  • Trade Designation SJTW
  • Width 5 3/4 in
  • Circuit Breaker 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list