!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OUTLET BOX, CUL, WEATHER-RESIST, BLANK/GFI, 2 GANGS/1 INLET, YLW/BLK, RUBBER-COVERED PENDANT

OUTLET BOX, CUL, WEATHER-RESIST, BLANK/GFI, 2 GANGS/1 INLET, YLW/BLK, RUBBER-COVERED PENDANT

KH INDUSTRIES

OUTLET BOX, CUL, WEATHER-RESIST, BLANK/GFI, 2 GANGS/1 INLET, YLW/BLK, RUBBER-COVERED PENDANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OUTLET BOX, CUL, WEATHER-RESIST, BLANK/GFI, 2 GANGS/1 INLET, YLW/BLK, RUBBER-COVERED PENDANT

OUTLET BOX, CUL, WEATHER-RESIST, BLANK/GFI, 2 GANGS/1 INLET, YLW/BLK, RUBBER-COVERED PENDANT

KH INDUSTRIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $155.99 / EACH

EHC: EHC :
Min Qty 6 = $935.94

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KHIPT4501GBW
  • Mfr. Model # PT4501GBW
  • UNSPSC # 39121308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This yellow outlet box is weather resistant, has a blank, ground fault interrupter (GFI) cover, and meets cUL safety standards. It features two gangs, one inlet, a black cover plate, and a rubber-covered pendant design.

Technical Specs

  • Item Outlet Box
  • Number of Inlets 1
  • Width 2.5 in
  • Colour Yellow
  • Capacity 18.97 cu in
  • Standards cULus
  • Number of Gangs 2
  • Length 4 in
  • Depth 3.25 in
  • Box Type Dead End
  • Description/Special Features Powertuff Standard Depth Portable Outlet Box, will Accommodate 0.30 to 0.63 Cable Sizes, Small, Medium and Large Grommets are Included, Integrated Strain Relief System is Moulded into Outlet Box and won't Pull or Loosen Over Time Due to Vibration, Moulded Alcyn Housing Provides Superior Long Term Durability, Bonding Strap on Outlet Box Ensures That Device and Boxes are Bonded to the Grounding Conductor as Required in Canada Per CSA C22.2 No:18-98, Integrated Coverplate Mounting Holes Eliminates the Problem of Inserts Loosening Over Time, Made in the USA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list