!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OUTDR STORAGE SHED,100-1/2INWX122-1/4IND

OUTDR STORAGE SHED,100-1/2INWX122-1/4IND

SUNCAST

OUTDR STORAGE SHED,100-1/2INWX122-1/4IND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OUTDR STORAGE SHED,100-1/2INWX122-1/4IND

OUTDR STORAGE SHED,100-1/2INWX122-1/4IND

SUNCAST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,591.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32XT06
  • Mfr. Model # BMS8100
  • UNSPSC # 30201703
  • CATALOGUE PAGE # 684
  • Shipping Weight 512.0 lbs

Technical Specs

  • Product Type Outdoor Storage Shed
  • Door Opening Height 72 in
  • Nominal Exterior Depth 10.2 ft
  • Nominal Exterior Height 8.6 ft
  • Storage Capacity 547 cu ft
  • Assembled Unassembled
  • Fire Rating Not Rated
  • Interior Height 8 3/8 ft
  • Includes Floor Yes
  • Number of Air Vents 1
  • Number of Shelves 2
  • Roof Design Slope
  • Hinge Material Metal
  • Includes Lockable Metal Handles and Metal Hinges, (2) Corner Shelves, (6) Skylights, Vent for Air Circulation
  • Colour Vanilla
  • Door Opening Width 60 in
  • Nominal Exterior Width 8.4 ft
  • Wall Material Resin
  • Includes Lock Yes
  • Interior Depth 9 3/4 ft
  • Lockable Yes
  • Interior Width 7 3/4 ft
  • Door Type Hinged
  • Number of Doors 2
  • Number of Skylights 6
  • Handle Type L-Handle
  • Method of Construction Bolted

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list