!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OUTDOOR WALL PACK,III/IV,4,000 K,9637 LM

OUTDOOR WALL PACK,III/IV,4,000 K,9637 LM

KEENE

OUTDOOR WALL PACK,III/IV,4,000 K,9637 LM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OUTDOOR WALL PACK,III/IV,4,000 K,9637 LM

OUTDOOR WALL PACK,III/IV,4,000 K,9637 LM

KEENE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $868.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PHLLPW32G38DGY
  • Mfr. Model # LPW32-G3-8-DGY
  • UNSPSC # 39111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.68 lbs

Technical Specs

  • Item Outdoor Wall Pack
  • Fixture Wattage Up to 89 W
  • Light Distribution Shape Available III/IV
  • Light Technology LED
  • Colour Rendering Index 80 CRI
  • Width 9 1/5 in
  • Includes Lamp LED Intergrated
  • Rated Life 60,000 hr
  • Fixture Housing Material Die-Cast Aluminum
  • Includes Universal Wall Cover Mounting Plate
  • Lumens per Watt 114 lm/W
  • Min. Operating Temp. -40 Degrees
  • Socket Type No Socket
  • Warranty 5 yr
  • Housing Finish Textured Polyester Powdercoat Finish.
  • Lumens 9637 lm
  • Voltage 120 V
  • Fixture Sensor Type No Sensor Included
  • Colour Temperature 4,000 K
  • Height 4 3/5 in
  • Depth 9 1/5 in
  • Lamp Watts Up to 89 W
  • Fixture Housing Colour Gray
  • Fixture Lens Material Composite Polycarbonate
  • IP Rating Optical Compartment Is Ip65 Rated
  • Max. Operating Temp. 40 Degrees C
  • Recommended Mounting Height 18 - 24 ft
  • Standards cETLus
  • Length 12 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list