!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OSCILLOSCOPE,LI-ION,40 BANDWIDTH(MHZ)

OSCILLOSCOPE,LI-ION,40 BANDWIDTH(MHZ)

FLUKE

OSCILLOSCOPE,LI-ION,40 BANDWIDTH(MHZ) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OSCILLOSCOPE,LI-ION,40 BANDWIDTH(MHZ)

OSCILLOSCOPE,LI-ION,40 BANDWIDTH(MHZ)

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,379.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48JP69
  • Mfr. Model # FLUKE-125BS/WWG
  • UNSPSC # 41113638
  • CATALOGUE PAGE # 166
  • Shipping Weight 11.3 lbs

Technical Specs

  • Item Compact Handheld Oscilloscope
  • Channels 2
  • True RMS Yes
  • Max./Min. Sweep Speed 10 ns/div to 60 sec/div
  • Max. Record Length 512 Min/Max Points Per Input
  • Cursors and Zoom Yes
  • Triggering Mode Automatic Connect and View, Edge
  • Persistence No
  • Capacitance Measurements Yes
  • Safety Rating CAT IV 600V
  • Battery Life 7 hr
  • Features Connect-And-View Auto Trigger, Technology Automatically Sets Numeric Readings Based on Wave Shape, Meter and Waveform Recording with Event Detect, Power and Harmonics, Industrial Network Bus Physical Layer Test, Connect Systems of Software Enabled, FLUKE 125 Series
  • Manufacturers Warranty Length 3 yr
  • Bandwidth (MHz) 40
  • Display 5.7 in Color TFT
  • Sampling Rate 40 MS/s
  • Waveform / Measurement Stored 20
  • FFT Analysis Yes
  • Real Time Clock Yes
  • Input Sensitivity 5mV to 200V/div
  • Glitch Capture Yes
  • Interface Optical Isolated USB, Wireless
  • Battery Type Li-ion
  • Battery Pack Recharge Time (Hr.) 4
  • Includes 2 shielded test leads with ground leads, banana to BNC adapter, black test lead, charger/power adapter, FlukeView(TM) for Windows(R) software, Li-Ion battery pack, magnetic hanger, red and blue hook clips, screen protector, soft carry case, WiFi USB adapter

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list