!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OSCILLOSCOPE,40MHZ,2CH,RECH BATT

OSCILLOSCOPE,40MHZ,2CH,RECH BATT

FLUKE

OSCILLOSCOPE,40MHZ,2CH,RECH BATT close
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
OSCILLOSCOPE,40MHZ,2CH,RECH BATT

OSCILLOSCOPE,40MHZ,2CH,RECH BATT

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,546.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable
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
  • Item # FET125B/NA
  • Mfr. Model # 125B/NA
  • UNSPSC # 41113638
  • CATALOGUE PAGE # 166
  • Shipping Weight 8.95 lbs

Technical Specs

  • Item Handheld Oscilloscope
  • Channels 2
  • True RMS Yes
  • Max./Min. Sweep Speed 10 ns/div to 60 sec/div
  • Max. Record Length 512 Min/Max Points Per Input
  • Cursors and Zoom Yes
  • Triggering Mode Automatic Connect and View, Edge
  • Persistence No
  • Capacitance Measurements Yes
  • Safety Rating CAT IV 600V
  • Battery Life 7 hr
  • Features Connect-And-View Auto Trigger, Technology Automatically Sets Numeric Readings Based on Wave Shape, Meter and Waveform Recording with Event Detect, Power and Harmonics, Industrial Network Bus Physical Layer Test, Connect Systems of Software Enabled
  • Includes Battery, Power Adapter, Voltage Probe Set, Current Clamp
  • Bandwidth (MHz) 40
  • Display 5.7" Color TFT
  • Sampling Rate 40 MS/s
  • Waveform / Measurement Stored 20
  • FFT Analysis Yes
  • Real Time Clock Yes
  • Input Sensitivity 5mV to 200V/div
  • Glitch Capture Yes
  • Interface Optical Isolated USB, Wireless
  • Battery Type Li-ion
  • Battery Pack Recharge Time (Hr.) 4
  • Calibration Certificate No
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable