!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OSCILLOSCOPE,40MHZ,2CH,RECH BATT

OSCILLOSCOPE,40MHZ,2CH,RECH BATT

FLUKE

OSCILLOSCOPE,40MHZ,2CH,RECH BATT close
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
OSCILLOSCOPE,40MHZ,2CH,RECH BATT

OSCILLOSCOPE,40MHZ,2CH,RECH BATT

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,524.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable
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
  • Item # FET124B/NA
  • Mfr. Model # 124B/NA
  • UNSPSC # 41113638
  • CATALOGUE PAGE # 166
  • Shipping Weight 8.2 lbs

Technical Specs

  • Item Handheld Oscilloscope
  • Channels 2
  • True RMS Yes
  • Max./Min. Sweep Speed 10 ns/div to 60 sec/div
  • Max. Record Length 512 Min/Max Points Per Input
  • Cursors and Zoom Yes
  • Triggering Mode Automatic Connect and View, Edge
  • Persistence No
  • Capacitance Measurements Yes
  • Safety Rating CAT IV 600V
  • Battery Life 7 hr
  • Features Connect-And-View Auto Trigger, Technology Automatically Sets Numeric Readings Based on Wave Shape, Meter and Waveform Recording with Event Detect, Connect Systems of Software Enabled
  • Includes Battery, Power Adapter, Voltage Probe Set
  • Bandwidth (MHz) 40
  • Display 5.7" Color TFT
  • Sampling Rate 40 MS/s
  • Waveform / Measurement Stored 20
  • FFT Analysis No
  • Real Time Clock Yes
  • Input Sensitivity 5mV to 200V/div
  • Glitch Capture Yes
  • Interface Optical Isolated USB, Wireless
  • Battery Type Li-ion
  • Battery Pack Recharge Time (Hr.) 4
  • Calibration Certificate No
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable