!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OSCILLATING E-CUT PRECISION SAW BLADE, STEEL/HCS, 3 1/16X1⅝ IN, 19500 OPM, DRYWALL

OSCILLATING E-CUT PRECISION SAW BLADE, STEEL/HCS, 3 1/16X1⅝ IN, 19500 OPM, DRYWALL

FEIN

OSCILLATING E-CUT PRECISION SAW BLADE, STEEL/HCS, 3 1/16X1⅝ IN, 19500 OPM, DRYWALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OSCILLATING E-CUT PRECISION SAW BLADE, STEEL/HCS, 3 1/16X1⅝ IN, 19500 OPM, DRYWALL

OSCILLATING E-CUT PRECISION SAW BLADE, STEEL/HCS, 3 1/16X1⅝ IN, 19500 OPM, DRYWALL

FEIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9XCH3
  • Mfr. Model # 63502124016
  • UNSPSC # 23172007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This flush-cut oscillating e-cut precision saw blade is made of steel and measures 3 1/16 length x 1⅝ inches width. It has an overall length of 3 1/16 inches, a maximum of 19500 oscillations per minute, and a universal closed-back connection. The straight-cutting blade has a toothed high-carbon steel edge that cuts drywall, plastic, and wood.

Technical Specs

  • Item Oscillating Tool Blade
  • Blade Type Flush Cut
  • Blade Shape Straight
  • Blade Width 1 5/8 in
  • Overall Length 3 1/16 in
  • Primary Material Application Wood
  • Cut Style Flush Cut
  • Edge Material High Carbon Steel
  • Direct Fit For Tool Brand Fein (non-Starlock)
  • Tool Brand Fein
  • Oscillating Tool Accessory Type Cutting Blade
  • Connection Style Universal Closed-Back
  • Blade Material Steel
  • Blade Length 3 1/16 in
  • Maximum Oscillations per Minute 19,500 OPM
  • Materials Cut Drywall, Plastic, Wood
  • Cutting Edge Style Toothed Edge
  • Compatible with Adapter Fein
  • Number of Pieces 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list