!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OSCILLATING BLADE, TITANIUM COATED, 1¾X2½ IN, UNIVERSAL OPEN-BACK, STRAIGHT, WOOD

OSCILLATING BLADE, TITANIUM COATED, 1¾X2½ IN, UNIVERSAL OPEN-BACK, STRAIGHT, WOOD

DEWALT

OSCILLATING BLADE, TITANIUM COATED, 1¾X2½ IN, UNIVERSAL OPEN-BACK, STRAIGHT, WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OSCILLATING BLADE, TITANIUM COATED, 1¾X2½ IN, UNIVERSAL OPEN-BACK, STRAIGHT, WOOD

OSCILLATING BLADE, TITANIUM COATED, 1¾X2½ IN, UNIVERSAL OPEN-BACK, STRAIGHT, WOOD

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49JP70
  • Mfr. Model # DWA4281
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

This plunge-cut oscillating blade is made of titanium-coated and measures 1¾ length x 2½ inches width. It has an overall length of 3¾ inches and a universal open-back connection. The straight-cutting blade has a toothed titanium-coated bi-metal edge that cuts wood, metal, and includes two washers.

Technical Specs

  • Item Oscillating Tool Blade
  • Blade Type Plunge Cut
  • Blade Shape Straight
  • Blade Width 2 1/2 in
  • Overall Length 3 3/4 in
  • Primary Material Application Wood
  • Cutting Edge Style Toothed Edge
  • Compatible with Adapter DEWALT(R)
  • Includes (2) Washers for Dremel, Bosch and Rockwell
  • Tool Brand DEWALT(R)
  • Oscillating Tool Accessory Type Cutting Blade
  • Connection Style Universal Open-Back
  • Blade Material Steel
  • Blade Length 1 3/4 in
  • Maximum Oscillations per Minute 0 OPM
  • Materials Cut Metal, Wood
  • Edge Material Titanium Nitride Coating Bi-Metal
  • Direct Fit For Tool Brand Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable
  • Number of Pieces 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list